PMS14114 - 1/4''-20 X 1-1/4'' SS Phil PH Machine Screw

LH Dottie

  • $0.69 (Each)
  • $0.69 (Each)

  • $68.61 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PMS14114
Manufacturer
LH Dottie
Manufacturer's Part Number
PMS14114
Description
1/4''-20 X 1-1/4'' SS Phil PH Machine Screw
Machine Screw, 18-8 Stainless Steel Material, 1/4 X 1-1/4 In. Size, Pan Head Type, Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002850946 / 00781002850946
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$68.61 (Per 100)
Resources
Images
 
 
PMS14114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1-1/4
Size
1/4 x 1-1/4
Descriptions
Description
1/4''-20 X 1-1/4'' SS PHIL PH MACHINE SCREW
Long Description
Machine Screw, 18-8 Stainless Steel material, 1/4 x 1-1/4 in. Size, Pan head type, Phillips drive type
Special Features
Features: Corrosion Resistant, Invincibox upto 2 Inch
Product Type
Stainless Steel Pan Head Machine Screw
extra long description
DOTTIE PMS14114 Stainless Steel Pan
Additional Information
Head Type
Pan
Drive Type
Phillips
Manufacturer Information
Manufacturers Part Number
PMS14114
Brand
LH DOTTIE
GTIN
00781002850946
UPC
781002850946
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.018
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat