PMS8322 - #8-32 X 2'' SS Phil PH Machine Screw

Dottie L H Company

  • $0.28 (Each)
  • $0.28 (Each)

  • $27.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PMS8322
Manufacturer
Dottie L H Company
Manufacturer's Part Number
PMS8322
Description
#8-32 X 2'' SS Phil PH Machine Screw
Machine Screw, 18-8 Stainless Steel Material, 2 In. Length, #8-32 Thread Size, Pan Head Type, Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002701323 / 00781002701323
Weight per unit
0.0115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$27.87 (Per 100)
Resources
Images
 
 
PMS8322 - Large Image
 
PMS8322 - Small Image
Attachments
 
 
PMS8322 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Size
#8-32 x 2 IN
Length
2
Descriptions
extra long description
DOTTIE PMS8322 8-32 X 2 Round Head
Description
#8-32 X 2'' SS PHIL PH MACHINE SCREW
Product Type
8-32 X 2 Round Head Machine Screws Stainless Steel
Long Description
Machine Screw, 18-8 Stainless Steel material, 2 in. length, #8-32 thread size, Pan head type, Phillips drive type
Special Features
Features: Corrosion Resistant, Invincibox upto 2 Inch
Additional Information
Thread Size
#8-32
Head Type
Pan
Drive Type
Phillips
Thread Type
UNC
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
PMS8322
GTIN
00781002701323
UPC
781002701323
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.0115
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat