R370 - 3-1/2'' X 2'' Reducing Bushing

LH Dottie

  • $62.43 (Each)
  • $62.43 (Each)

  • $6,243.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R370
Manufacturer
LH Dottie
Manufacturer's Part Number
R370
Description
3-1/2'' X 2'' Reducing Bushing
Reducing Bushing, 3-1/2 X 2 In. Size, Malleable Iron, Thread Mounting, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002305798 / 00781002305798
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.43 (Each)
Carton
$62.43 (Each)
Resources
Images
 
 
R370 - Small Image
 
R370 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 x 2
Descriptions
Description
3-1/2'' X 2'' REDUCING BUSHING
Product Type
3-1/2 X 2" Reducing Bushings ( Malleable Iron )
extra long description
DOTTIE R370 3-1/2 X 2" Reducing Bus
Long Description
Reducing Bushing, 3-1/2 x 2 in. Size, Malleable Iron, Thread mounting, Zinc Plated Finish
Special Features
Features: High Strength, Used with Rigid/IMC Conduit
Manufacturer Information
Manufacturers Part Number
R370
Brand
LH DOTTIE
GTIN
00781002305798
UPC
781002305798
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Mounting
Thread Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat