R814B7 - 3/4'' X 8'' Bi-Metal Reciproblade

LH Dottie

  • $6.68 (Each)
  • $6.68 (Each)

  • $33.40 (Per 5)
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
R814B7
Manufacturer
LH Dottie
Manufacturer's Part Number
R814B7
Description
3/4'' X 8'' Bi-Metal Reciproblade
Reciproblade, 8 In. Length, 3/4 In. Width, 0.035 In. Thickness, 14 Teeth Per Inch, Bi-Metal Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
781002313403 / 00781002313403
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.68 (Each)
Carton
$33.40 (Per 5)
Resources
Images
 
 
R814B7 - Small Image
 
R814B7 - Large Image
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
Bi-Metal
Dimensions and Weight
Thickness
0.035
Width
3/4
Size
3/4 x 8
Length
8
Descriptions
Description
3/4'' X 8'' BI-METAL RECIPROBLADE
Product Type
3/4 X 8" 14-T Reciproblades Bi-Metal
Long Description
Reciproblade, 8 in. length, 3/4 in. width, 0.035 in. thickness, 14 teeth per inch, Bi-Metal material
Special Features
Features: Vacuum Heat Treated, Tooth Hardness RC66-68, Powder Coated, For General Rough-In, All Woods Nail-Embedded Wood
extra long description
DOTTIE R814B7 3/4 X 8" 14-T Recipro
Additional Information
Teeth per Inch
14
Manufacturer Information
Manufacturers Part Number
R814B7
Brand
LH DOTTIE
GTIN
00781002313403
UPC
781002313403
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Reciproblade
Packaging
Weight per each
0.06
Carton
5
Uses, Certifications, and Standards
Application
For General Rough-in, Metal Cutting And Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat