RGZ5 - 5 LB Box New White Knit Rags

LH Dottie

  • $36.16 (Each)
  • $36.16 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RGZ5
Manufacturer
LH Dottie
Manufacturer's Part Number
RGZ5
Description
5 LB Box New White Knit Rags
Wiping Rag, White, Features-New Bleached Knit Rags, Medium Weight, Soft, Absorbent, Low Lint, 5 Pound Box
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131501 - Rags
UPC/GTIN
781002810636 / 00781002810636
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.16 (Each)
Resources
Images
 
 
RGZ5 - Large Image
 
RGZ5 - Large Image
Specifications Sheets
 
 
RGZ5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
Random
Descriptions
Description
5 LB BOX NEW WHITE KNIT RAGS
Product Type
Wiping Rag
Long Description
Wiping Rag, White, 5 lb
Special Features
Features: New Bleached Knit Rags, Medium Weight, Soft, Absorbent, Low Lint
extra long description
DOTTIE RGZ5 5 Lb Box of Rags ( New
Short Description
Wiping Rag, White, 5 lb box
Additional Information
package quantity
1 BG;10 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RGZ5
GTIN
00781002810636
UPC
781002810636
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Wiping Rag
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat