RMC1024112 - #10-24 X 1-1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.14 (Each)
  • $0.14 (Each)

  • $14.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMC1024112
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC1024112
Description
#10-24 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 1-1/2 In. Length, #10-24 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558668 / 00781002558668
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$0.14 (Each)
Resources
Images
 
 
RMC1024112 - Small Image
 
RMC1024112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10-24 x 1-1/2 IN
Length
1-1/2
Descriptions
extra long description
DOTTIE RMC1024112 10-24 X 1-1/2 Rou
Product Type
10-24 X 1-1/2 Round Head Slotted/Phillips Machine Zin
Description
#10-24 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW
Long Description
Machine Screw, Steel material, 1-1/2 in. length, #10-24 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#10-24
Drive Type
Phillips;Slotted
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
RMC1024112
GTIN
00781002558668
UPC
781002558668
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.012
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat