RMC381 - 3/8''-16 X 1'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.59 (Each)
  • $0.59 (Each)

  • $59.20 (Per 100)

In-Stock: 800 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMC381
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC381
Description
3/8''-16 X 1'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 3/8 X 1 In. Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558330 / 00781002558330
Weight per unit
0.042 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$59.20 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
800
Resources
Images
 
 
RMC381 - Small Image
 
RMC381 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1
Size
3/8 x 1
Descriptions
Description
3/8''-16 X 1'' PHIL/SLOT RH MACHINE SCREW
extra long description
DOTTIE RMC381 3/8 X 1 Round Head Sl
Product Type
3/8 X 1 Round Head Slotted/Phillips Machine Zinc
Long Description
Machine Screw, Steel material, 3/8 x 1 in. Size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
3/8-16
Drive Type
Phillips;Slotted
Head Type
Round
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
RMC381
Brand
LH DOTTIE
GTIN
00781002558330
UPC
781002558330
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.042
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 800

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
200 View Store

A-L

Location Stock Available
Fort Smith
500 View Store

M-Z

Location Stock Available
San Angelo
100 View Store

* All prices subject to change.

Begin Live Chat