RMC632212 - #6-32 X 2-1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.18 (Each)
  • $0.18 (Each)

  • $17.88 (Per 100)
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
RMC632212
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC632212
Description
#6-32 X 2-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 2-1/2 In. Length, #6-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558217 / 00781002558217
Weight per unit
0.0095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$17.88 (Per 100)
Resources
Images
 
 
RMC632212 - Small Image
 
RMC632212 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 2-1/2 IN
Length
2-1/2
Descriptions
Product Type
6-32 X 2-1/2 Round Head Slotted/Phillips Machine Zinc
extra long description
DOTTIE RMC632212 6-32 X 2-1/2 Round
Description
#6-32 X 2-1/2'' PHIL/SLOT RH MACHINE SCREW
Long Description
Machine Screw, Steel material, 2-1/2 in. length, #6-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Type
Round
Drive Type
Slotted/Phillips
Thread Type
UNC
Thread Size
#6-32
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC632212
GTIN
00781002558217
UPC
781002558217
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.0095
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat