RMC832114 - #8-32 X 1-1/4'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.10 (Each)
  • $0.10 (Each)

  • $10.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMC832114
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC832114
Description
#8-32 X 1-1/4'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/4 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 1-1/4 In Thread Length, Slotted/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558453 / 00781002558453
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$10.38 (Per 100)
Resources
Images
 
 
RMC832114 - Small Image
 
RMC832114 - Large Image
 
RMC832114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Size
#8-32 x 1-1/4 IN
Length
1-1/4
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Round Head, 1-1/4 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter, 1-1/4 in Thread Length, Slotted/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch
Short Description
Machine Screw, Steel, Zinc Plated, 1-1/4 in, #8-32, #8
Description
#8-32 X 1-1/4'' PHIL/SLOT RH MACHINE SCREW
extra long description
DOTTIE RMC832114 8-32 X 1-1/4 Round
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Style
Round
Thread Length
1-1/4 in
Drive Type
Slotted/Phillips
package quantity
100 CT
Thread Size
#8-32
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC832114
GTIN
00781002558453
UPC
781002558453
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat