RMC83212 - #8-32 X 1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.05 (Each)
  • $0.05 (Each)

  • $5.28 (Per 100)
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
RMC83212
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC83212
Description
#8-32 X 1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 2-1/2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 1/2 In Thread Length, Slotted/Phillips Drive, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558408 / 00781002558408
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.05 (Each)
Carton
$5.28 (Per 100)
Resources
Images
 
 
RMC83212 - Large Image
 
RMC83212 - Small Image
 
RMC83212 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/2 in
Diameter
#8 AWG
Size
#8-32 x 1/2 IN
Descriptions
Product Type
Machine Screw
Features
Invincibox upto 2 Inch
Short Description
Machine Screw, Steel, Zinc Plated, 2-1/2 in, #8-32, #8
Long Description
Machine Screw, Steel, Round Head, 2-1/2 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter, 1/2 in Thread Length, Slotted/Phillips Drive, 0.29 lb
extra long description
DOTTIE RMC83212 8-32 X 1/2 Round He
Description
#8-32 X 1/2'' PHIL/SLOT RH MACHINE SCREW
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Length
1/2 in
Head Style
Round
Drive Type
Slotted/Phillips
package quantity
100 CT
Thread Size
#8-32
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC83212
GTIN
00781002558408
UPC
781002558408
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight
0.29 lb
Weight per each
0.004
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat