RMC8323 - #8-32 X 3'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.35 (Each)
  • $0.35 (Each)

  • $35.32 (Per 100)

In-Stock: 9,626 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMC8323
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC8323
Description
#8-32 X 3'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 3 In. Length, #8-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558842 / 00781002558842
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$35.32 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,626
Resources
Images
 
 
RMC8323 - Small Image
 
RMC8323 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8-32 x 3 IN
Length
3
Descriptions
Product Type
8-32 X 3 Round Head Slotted/Phillips Machine Zinc
extra long description
DOTTIE RMC8323 8-32 X 3 Round Head
Description
#8-32 X 3'' PHIL/SLOT RH MACHINE SCREW
Long Description
Machine Screw, Steel material, 3 in. length, #8-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#8-32
Drive Type
Phillips;Slotted
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC8323
GTIN
00781002558842
UPC
781002558842
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.016
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat