RMC83234 - #8-32 X 3/4'' Phil/Slot RH Machine Screw

LH Dottie

  • $7.20 (Per 100)
  • $0.07 (Each)

  • $7.20 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
RMC83234
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC83234
Description
#8-32 X 3/4'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 3/4 In. Length, #8-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558422 / 00781002558422
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.20 (Per 100)
Resources
Images
 
 
RMC83234 - Small Image
 
RMC83234 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8-32 x 3/4 IN
Length
3/4
Descriptions
Product Type
8-32 X 3/4 Round Head Slotted/Phillips Machine Zinc
extra long description
DOTTIE RMC83234 8-32 X 3/4 Round He
Description
#8-32 X 3/4'' PHIL/SLOT RH MACHINE SCREW
Long Description
Machine Screw, Steel material, 3/4 in. length, #8-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#8-32
Drive Type
Phillips;Slotted
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC83234
GTIN
00781002558422
UPC
781002558422
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.006
Carton
100
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with RMC83234.
Jump To:

Frequently Purchased Together

These items are compatible and complement RMC83234, providing enhanced or expanded functionality.

Hex Nut, Steel, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 0.28 LB
  • Our Part #: HN832
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HN832
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($4.82) ·
HN832 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.82

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?