RMCT6322 - #6-32 X 2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.17 (Each)
  • $0.17 (Each)

  • $17.26 (Per 100)

  • $51.78 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMCT6322
Manufacturer
LH Dottie
Manufacturer's Part Number
RMCT6322
Description
#6-32 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 2 In. Length, #6-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type, Tuff Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558316 / 00781002558316
Weight per unit
0.0068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$51.78 (Per 300)
Resources
Images
 
 
RMCT6322 - Large Image
 
RMCT6322 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 2 IN
Length
2
Descriptions
Description
#6-32 X 2'' PHIL/SLOT RH MACHINE SCREW
extra long description
DOTTIE RMCT6322 6-32 X 2 Round Head
Product Type
6-32 X 2 Round Head Slotted/Phillips Machine Tuff/PK
Long Description
Machine Screw, Steel material, 2 in. length, #6-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type, Tuff Pack
Special Features
Features: Invincibox upto 2 Inch, Tuff Pack
Additional Information
Thread Size
#6-32
Head Type
Round
Drive Type
Slotted/Phillips
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
RMCT6322
Brand
LH DOTTIE
GTIN
00781002558316
UPC
781002558316
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.0068
Carton
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat