RMS14112 - 1/4 X 1-1/2" Philips Pan Head Machine Screw SS

Dottie L H Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMS14112
Manufacturer
Dottie L H Company
Manufacturer's Part Number
RMS14112
Description
1/4 X 1-1/2" Philips Pan Head Machine Screw SS
Dottie RMS14112 1/4 X 1-1/2 Round H
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002701903 / 00781002701903
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RMS14112 - Small Image
 
RMS14112 - Large Image
Attachments
 
 
RMS14112 - Specification Sheet
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
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1-1/2
Size
1/4-20 X 1-1/2 IN
Descriptions
Product Type
1/4 X 1-1/2 Round Head Machine Screws Stainless Steel
Description
1/4 X 1-1/2" PHILIPS PAN HEAD MACHINE SCREW SS
Long Description
DOTTIE RMS14112 1/4 X 1-1/2 Round H
Special Features
Stainless steel round head machine screws project above the material surface ; This head style is used when clearance is not an important factor ; Length is determined from the base of the fastener head ; Stainless steel resists corrosion and is ideal for applications where chemical resistance is required ; Invincibox up to 2 IN
Additional Information
Thread Type
UNC
Thread Size
1/4-20
Head Type
Round
Drive Type
Slotted
Manufacturer Information
Manufacturers Part Number
RMS14112
Brand
DOTTIE L H COMPANY
GTIN
00781002701903
UPC
781002701903
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RMS14112.
Jump To:

Similar Items

Similar items are close alternatives to RMS14112, though they may not be 100% alike.

Machine Screw, 18-8 Stainless Steel Material, 1/4 X 1-1/4 In. Size, Pan Head Typ...
  • Our Part #: PMS14114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PMS14114
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($68.61) ·
PMS14114 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.69

Each

QTY:
Each
Add
1/4 X 1-1/2 Round Head Machine Screws Solid Brass
  • MFR Part #: RMB14112
  • GTIN: 00781002557081
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat