RMS1412 - 1/4 X 1/2" Philips Pan Head Machine Screw SS

Dottie L H Company

  • $0.20 (Each)
  • $0.20 (Each)

  • $19.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMS1412
Manufacturer
Dottie L H Company
Manufacturer's Part Number
RMS1412
Description
1/4 X 1/2" Philips Pan Head Machine Screw SS
Dottie RMS1412 1/4 X 1/2 Round Head
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002701828 / 00781002701828
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$0.20 (Each)
Standard Packaging
$19.77 (Per 100)
Resources
Images
 
 
RMS1412 - Small Image
 
RMS1412 - Large Image
Attachments
 
 
RMS1412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1/2
Size
1/4-20 X 1/2 IN
Descriptions
Product Type
1/4 X 1/2 Round Head Machine Screws Stainless Steel
Description
1/4 X 1/2" PHILIPS PAN HEAD MACHINE SCREW SS
Long Description
DOTTIE RMS1412 1/4 X 1/2 Round Head
Special Features
Stainless steel round head machine screws project above the material surface ; This head style is used when clearance is not an important factor ; Length is determined from the base of the fastener head ; Stainless steel resists corrosion and is ideal for applications where chemical resistance is required ; Invincibox up to 2 IN
Additional Information
Thread Type
UNC
Thread Size
1/4-20
Head Type
Round
Drive Type
Slotted
Manufacturer Information
Manufacturers Part Number
RMS1412
Brand
DOTTIE L H COMPANY
GTIN
00781002701828
UPC
781002701828
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat