RTTP6020 - 1-1/8'' Tip Bit

LH Dottie

  • $146.47 (Each)
  • $146.47 (Each)

Availability: In Stock Locally
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
RTTP6020
Manufacturer
LH Dottie
Manufacturer's Part Number
RTTP6020
Description
1-1/8'' Tip Bit
Tip Bit, 8 Drill Stages, 9/32 In. Minimum Drill Diameter, 1-1/18 In. Maximum Drill Diameter, M2 High Speed Steel Material, Cobalt Titanium Coated Finish, 1-1/8 In. Size, 1/4 In. Shank Diameter, Hex Shank Type
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
781002812128 / 00781002812128
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.47 (Each)
Resources
Images
 
 
RTTP6020 - Small Image
 
RTTP6020 - Large Image
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
M2 High Speed Steel
Material, Color, and Finish
Finish
Cobalt Titanium Coated
Dimensions and Weight
Size
1-1/8
Descriptions
Product Type
1-1/8" Base & 1 Tip - Tip Bits
extra long description
DOTTIE RTTP6020 1-1/8" Base & 1 Tip
Description
1-1/8'' TIP BIT
Long Description
Tip Bit, 8 drill stages, 9/32 in. minimum drill diameter, 1-1/18 in. maximum drill diameter, M2 High Speed Steel material, Cobalt Titanium Coated finish, 1-1/8 in. Size, 1/4 in. shank diameter, Hex shank type
Special Features
Features: Tri-Cut Tip Cuts Smoother, Faster And Cooler, "Plier Tite" Tip Fit
Additional Information
Shank Type
HEX
Shank Diameter
1/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RTTP6020
GTIN
00781002812128
UPC
781002812128
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Tip Bit
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RTTP6020.
Jump To:

Similar Items

Similar items are close alternatives to RTTP6020, though they may not be 100% alike.

Step Drill Bit, 7/8 to 1-1/8 In Bit Size, 3/8 In Shank Diameter, Metal Material,...
  • Our Part #: 30888VB11
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30888VB11
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($5,524.50) ·
30888VB11 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat