RTV10W - 10.3 Oz White RTV Silicone Sealant

LH Dottie

  • $16.06 (Each)
  • $16.06 (Each)

  • $192.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RTV10W
Manufacturer
LH Dottie
Manufacturer's Part Number
RTV10W
Description
10.3 Oz White RTV Silicone Sealant
RTV Silicon Sealant, White, 10 Oz. Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
12352310 - Silicones
UPC/GTIN
781002173670 / 00781002173670
Weight per unit
0.0521 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.06 (Each)
Carton
$192.72 (Per 12)
Resources
Images
 
 
RTV10W - Small Image
 
RTV10W - Large Image
Other Links
 
 
RTV10W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
10
Descriptions
Description
10.3 OZ WHITE RTV SILICONE SEALANT
Product Type
10.3 Oz. RTV Silicon Sealant White - Cartridge
extra long description
DOTTIE RTV10W 10.3 oz. RTV Silicon
Long Description
RTV Silicon Sealant, White, 10 oz. Size
Special Features
Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F
Manufacturer Information
Manufacturers Part Number
RTV10W
Brand
LH DOTTIE
GTIN
00781002173670
UPC
781002173670
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
RTV Silicon Sealant
Packaging
Weight per each
0.0521
Carton
12
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat