RTV8 - 8 Oz Clear RTV Silicone Sealant

LH Dottie

  • $24.78 (Each)
  • $24.78 (Each)

  • $148.68 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RTV8
Manufacturer
LH Dottie
Manufacturer's Part Number
RTV8
Description
8 Oz Clear RTV Silicone Sealant
RTV Silicon Sealant, Clear, 8 Oz. Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
12352310 - Silicones
UPC/GTIN
781002173663 / 00781002173663
Weight per unit
0.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.78 (Each)
Carton
$148.68 (Per 6)
Resources
Images
 
 
RTV8 - Small Image
 
RTV8 - Large Image
 
RTV8 - Large Image
Other Links
 
 
RTV8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Silicone
Color
Clear
Dimensions and Weight
Size
8
Descriptions
Long Description
RTV Silicone Sealant, 8 oz Pressurized Can, Silicone Base, Clear, Low Odor, Maximum of +450 °F, 4.53 lb
Special Features
Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F
Product Type
RTV Silicon Sealant
RTV Silicone Sealant
Short Description
RTV Silicon Sealant, 8 oz Pressurized Can, Clear
extra long description
DOTTIE RTV8 8 oz. RTV Silicon Seala
Description
8 OZ CLEAR RTV SILICONE SEALANT
Additional Information
Container Capacity
8 oz
Container Type
Pressurized Can
odor
Low Odor
Operating Temperature Range
Maximum of +450 °F
Standards Met
UL Listed;MA Standards
package quantity
6 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RTV8
GTIN
00781002173663
UPC
781002173663
Taxonomies, Classifications, and Categories
Type
RTV Silicon Sealant
Category Description
ADHESIVES
Packaging
Weight
4.53 lb
Weight per each
0.0833
Carton
6
Uses, Certifications, and Standards
standard
UL Listed
Application
Concrete;Ceramics;Fabric;Glass;Leather;Metal;Plastics;Rubber;Tile;Vinyl;Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat