RW32 - 1'' X 3/4'' Reducing Washer

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RW32
Manufacturer
LH Dottie
Manufacturer's Part Number
RW32
Description
1'' X 3/4'' Reducing Washer
Reducing Flat Washer, Steel Material, Zinc Plated Finish, 1 In. Outside Diameter, 3/4 In. Inside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161809 - Reducing washers
UPC/GTIN
781002301097 / 00781002301097
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RW32 - Small Image
 
RW32 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1'' X 3/4'' REDUCING WASHER
Product Type
1 X 3/4 Reducing Washers ( Steel )
extra long description
DOTTIE RW32 1 X 3/4 Reducing Washer
Special Features
Features: Used to Reduce the Size of a Knockout on a Sheet Metal Box, Enclosure or Cabinet, Stamped with Size
Long Description
Reducing Flat Washer, Steel material, Zinc Plated Finish, 1 in. outside diameter, 3/4 in. inside diameter
Additional Information
outside diameter
1
Conduit Size
1 X 3/4
Inside Diameter
3/4
Manufacturer Information
Manufacturers Part Number
RW32
Brand
LH DOTTIE
GTIN
00781002301097
UPC
781002301097
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Reducing Flat Washer
Packaging
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
Sheet Metal Box, Enclosure, Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat