S1 - 1'' S Hook

LH Dottie

  • $22.63 (Per 100)
  • $0.23 (Each)

  • $22.63 (Per 100)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1
Manufacturer
LH Dottie
Manufacturer's Part Number
S1
Description
1'' S Hook
S-Hook, Steel, Zinc Plated, 1 In Length, 1/4 In Inside, 11 Ga Thickness, 0.74 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162603 - S hooks
UPC/GTIN
781002308058 / 00781002308058
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.23 (Each)
Carton
$22.63 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
15,700
Resources
Images
 
 
S1 - Small Image
 
S1 - Large Image
 
S1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wire Size
11
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1 in
Overall Length
1
Thickness
11 ga
Descriptions
Description
1'' S HOOK
Extra Long Description
DOTTIE S1 1" S Hooks Zinc Plated
Features
Used to Hang Fixtures Suspended from Chain
Long Description
S-Hook, Steel, Zinc Plated, 1 in Length, 1/4 in Inside, 11 ga Thickness, 0.74 lb
Product Type
S-Hook
Short Description
S-Hook, Steel, 1 in
Special Features
Features: Used to Hang Fixtures Suspended from Chain
Additional Information
Eye Diameter
1/4
Inside Diameter
1/4 in
Opening Size
3/16
Package Quantity
100 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
S1
GTIN
00781002308058
UPC
781002308058
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
S-Hook
Availability
Minimum Qty
100
Packaging
Weight
0.74 lb
Weight per each
0.009
Carton
100
Uses, Certifications, and Standards
Application
For Used To Hang Fixtures Suspended From Chain
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,700

Location search:

* All prices subject to change.

Begin Live Chat