SNG6 - 6'' Snaggletooth Pro Saw

LH Dottie

  • $19.74 (Each)
  • $19.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SNG6
Manufacturer
LH Dottie
Manufacturer's Part Number
SNG6
Description
6'' Snaggletooth Pro Saw
Snaggle Tooth Pro Saw, 12 In. Overall Length, 6 In. Blade Length, Laser Cut Triple Ground Teeth Type, Triangular Handle Type
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111549 - Pad or keyhole saw
UPC/GTIN
781002420927 / 00781002420927
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.74 (Each)
Resources
Images
 
 
SNG6 - Small Image
 
SNG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12
Descriptions
Description
6'' SNAGGLETOOTH PRO SAW
Product Type
6" Snaggletooth Pro Saw
extra long description
DOTTIE SNG6 6" Snaggletooth Pro Saw
Special Features
Features: Easily Cuts Wallboard, Drywall, Plywood, Plastic, Blade Cuts in Both Directions, Laser Cut Triple Ground Teeth, Triangular Handle, Sheeth Included
Long Description
Snaggle Tooth Pro Saw, 12 in. overall length, 6 in. blade length, Laser Cut Triple Ground teeth type, Triangular handle type
Additional Information
Teeth Type
Laser Cut Triple Ground
Blade Length
6
Handle Type
Triangular
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SNG6
GTIN
00781002420927
UPC
781002420927
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Snaggle Tooth Pro Saw
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Openings For Electrical Outlets
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat