SR75A350 - 3/4'' Steel Strain Relief Connector White Grommet

LH Dottie

  • $8.16 (Each)
  • $8.16 (Each)

  • $81.55 (Per 10)

  • $815.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR75A350
Manufacturer
LH Dottie
Manufacturer's Part Number
SR75A350
Description
3/4'' Steel Strain Relief Connector White Grommet
Steel Strain Relief Connector, 3/4 In. Size, 0.250 to 0.350 In. Conductor Range, Zinc Plated Finish, White
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781002360629 / 00781002360629
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Carton
$81.55 (Per 10)
Resources
Images
 
 
SR75A350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Finish
Zinc Plated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4'' STEEL STRAIN RELIEF CONNECTOR WHITE GROMMET
Product Type
3/4" Strain Relief Connectors - Steel
extra long description
DOTTIE SR75A350 3/4" Strain Relief
Long Description
Steel Strain Relief Connector, 3/4 in. Size, 0.250 to 0.350 in. conductor range, Zinc Plated Finish, White
Special Features
Features: Excellent Pullout Resistance
Manufacturer Information
Manufacturers Part Number
SR75A350
Brand
LH DOTTIE
GTIN
00781002360629
UPC
781002360629
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Steel Strain Relief Connector
Packaging
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat