ST25 - Strap Toggle

Dottie L H Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST25
Manufacturer
Dottie L H Company
Manufacturer's Part Number
ST25
Description
Strap Toggle
Dottie ST25 1/4 X 4 Strap Toggle (
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162103 - Wall anchors
UPC/GTIN
781002105251 / 00781002105251
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ST25 - Small Image
 
ST25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Description
STRAP TOGGLE
Product Type
1/4 X 4 Strap Toggle ( Nylon )
Special Features
Features: Reusable
Long Description
DOTTIE ST25 1/4 X 4 Strap Toggle (
Additional Information
Screw Size
1/4 x 4
Drill Size
1/2
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
ST25
GTIN
00781002105251
UPC
781002105251
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Harness Toggle
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.64
Carton
1
Uses, Certifications, and Standards
Application
Plaster, Wallboard, Hollow Tile
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat