TB363 - 3/16'' X 3'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.71 (Each)
  • $0.71 (Each)

  • $35.71 (Per 50)

  • $71.42 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB363
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC363
Description
3/16'' X 3'' Phil/Slot Mushroom Head Toggle Bolt
Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 3 In. Length, 3/16 In. Diameter, 1/2 In. Drill Size, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168508 / 00781002168508
Weight per unit
1.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$35.71 (Per 50)
Resources
Images
 
 
TB363 - Large Image
Attachments
 
 
TB363 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/16 x 3
Length
3
Diameter
3/16
Descriptions
Product Type
3/16 X 3 Toggle Bolts Phillips/Slotted Mushroom Head S
Description
3/16 X 3 TOGGLE BOLT PHILLIPS/SLOTTED MUSHROOM HD
extra long description
DOTTIE TBC363 3/16 X 3 Toggle Bolts
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Long Description
Mushroom Head with Spring Wing, Steel material, Zinc Plated Finish, 3 in. length, 3/16 in. diameter, 1/2 in. drill size, Slotted/Phillips drive type
Additional Information
Head Type
Mushroom
Drive Type
Slotted/Phillips
Drill Size
1/2
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC363
GTIN
00781002168508
UPC
781002168508
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight per each
1.84
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat