TB363DS - 3/16'' X 3'' SQ/Slotted Mushroom Head Toggle Bolt

LH Dottie

  • $0.81 (Each)
  • $0.81 (Each)

  • $40.38 (Per 50)

  • $80.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB363DS
Manufacturer
LH Dottie
Manufacturer's Part Number
TB363DS
Description
3/16'' X 3'' SQ/Slotted Mushroom Head Toggle Bolt
Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 3 In. Length, 3/16 In. Diameter, 1/2 In. Drill Size, Square/Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002167976 / 00781002167976
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$40.38 (Per 50)
Resources
Images
 
 
TB363DS - Small Image
 
TB363DS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3
Diameter
3/16
Size
3/16 x 3
Descriptions
Description
3/16'' X 3'' SQ/SLOTTED MUSHROOM HEAD TOGGLE BOLT
extra long description
DOTTIE TB363DS 3/16 X 3 Toggle Bolt
Product Type
3/16 X 3 Toggle Bolts Square/Slotted Mushroom Head
Long Description
Mushroom Head with Spring Wing, Steel material, Zinc Plated Finish, 3 in. length, 3/16 in. diameter, 1/2 in. drill size, Square/Slotted drive type
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Additional Information
Drill Size
1/2
Head Type
Mushroom
Drive Type
Square/Slotted
Manufacturer Information
Manufacturers Part Number
TB363DS
Brand
LH DOTTIE
GTIN
00781002167976
UPC
781002167976
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight per each
0.035
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat