TB383 - 3/8'' X 3'' Slotted Mushroom Head Toggle Bolt

LH Dottie

  • $1.43 (Each)
  • $1.43 (Each)

  • $71.55 (Per 50)

  • $143.10 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB383
Manufacturer
LH Dottie
Manufacturer's Part Number
TB383
Description
3/8'' X 3'' Slotted Mushroom Head Toggle Bolt
Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 3 In. Length, 3/8 In. Diameter, 7/8 In. Drill Size, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168157 / 00781002168157
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$71.55 (Per 50)
Resources
Images
 
 
TB383 - Small Image
 
TB383 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3
Diameter
3/8
Size
3/8 x 3
Descriptions
Product Type
3/8 X 3 Toggle Bolts Slotted Mushroom Head
extra long description
DOTTIE TB383 3/8 X 3 Toggle Bolts S
Description
3/8'' X 3'' SLOTTED MUSHROOM HEAD TOGGLE BOLT
Long Description
Mushroom Head with Spring Wing, Steel material, Zinc Plated Finish, 3 in. length, 3/8 in. diameter, 7/8 in. drill size, Slotted drive type
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Additional Information
Drill Size
7/8
Head Type
Mushroom
Drive Type
Slotted
Manufacturer Information
Manufacturers Part Number
TB383
Brand
LH DOTTIE
GTIN
00781002168157
UPC
781002168157
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Availability
Status
Inactive
Packaging
Weight per each
0.145
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat