TBC363 - 3/16'' X 3'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.71 (Each)
  • $0.71 (Each)

  • $35.71 (Per 50)

  • $71.42 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TBC363
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC363
Description
3/16'' X 3'' Phil/Slot Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted Head, 3 In Length, Zinc Plated, 3/16 In Diameter, Slotted/Phillips Drive, 0.04 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168508 / 00781002168508
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$35.71 (Per 50)
Resources
Images
 
 
TBC363 - Large Image
 
TBC363 - Large Image
Attachments
 
 
TBC363 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
3/16 in
Size
3/16 x 3
Descriptions
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Slotted Head, 3 in Length, Zinc Plated, 3/16 in Diameter, Slotted/Phillips Drive, 0.04 lb
Features
Mushroom Head Provides a Large Bearing Surface
Short Description
Toggle Bolt, Steel, Zinc Plated, 3 in, 3/16 in, Slotted Head
extra long description
DOTTIE TBC363 3/16 X 3 Toggle Bolts
Description
3/16'' X 3'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Additional Information
Head Style
Slotted
Drive Type
Slotted/Phillips
package quantity
500 CT
Drill Size
1/2
Head Type
Mushroom
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC363
GTIN
00781002168508
UPC
781002168508
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight
0.04 lb
Weight per each
0.035
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
You must have an account to view stock levels

* All prices subject to change.