TBC44 - 1/4'' X 4'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.86 (Each)
  • $0.86 (Each)

  • $43.09 (Per 50)

  • $86.18 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TBC44
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC44
Description
1/4'' X 4'' Phil/Slot Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted Head, 4 In Length, Zinc Plated, 1/4 In Diameter, Slotted/Phillips Drive, 0.08 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168652 / 00781002168652
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$43.09 (Per 50)
Resources
Images
 
 
TBC44 - Small Image
 
TBC44 - Large Image
 
TBC44 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Size
1/4 x 4
Length
4
Descriptions
Description
1/4 X 4 TOGGLE BOLT PHILLIPS/SLOTTED MUSHROOM HEAD
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Slotted Head, 4 in Length, Zinc Plated, 1/4 in Diameter, Slotted/Phillips Drive, 0.08 lb
Features
Mushroom Head Provides a Large Bearing Surface
Short Description
Toggle Bolt, Steel, Zinc Plated, 4 in, 1/4 in, Slotted Head
extra long description
DOTTIE TBC44 1/4 X 4 Toggle Bolts P
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Additional Information
package quantity
500 CT
Head Style
Slotted
Drive Type
Slotted/Phillips
Drill Size
5/8
Head Type
Mushroom
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC44
GTIN
00781002168652
UPC
781002168652
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight
0.08 lb
Weight per each
0.071
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
You must have an account to view stock levels

* All prices subject to change.

false