TEKHT1034 - #10 X 3/4'' HWH Self Drilling Screw

LH Dottie

  • $0.20 (Each)
  • $0.20 (Each)

  • $19.65 (Per 100)

  • $98.25 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKHT1034
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHT1034
Description
#10 X 3/4'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002178088 / 00781002178088
Weight per unit
0.0012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$98.25 (Per 500)
Resources
Images
 
 
TEKHT1034 - Large Image
 
TEKHT1034 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Size
#10 x 3/4 IN
Length
3/4
Descriptions
Description
#10 X 3/4'' HWH SELF DRILLING SCREW
Product Type
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 0.01 lb
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #10, Hex, 500 CT
extra long description
DOTTIE TEKHT1034 10 X 3/4 Hex Washe
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
500 CT
Head Type
Hex Washer
Hex Size
5/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKHT1034
GTIN
00781002178088
UPC
781002178088
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Packaging
Weight
0.01 lb
Weight per each
0.0012
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat