TEKHW14114 - #14 X 1-1/4'' Hex Washer Head Self Drilling Screw

LH Dottie

  • $0.56 (Each)
  • $0.56 (Each)

  • $27.80 (Per 50)

  • $55.59 (Per 100)

In-Stock: 1,450 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKHW14114
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW14114
Description
#14 X 1-1/4'' Hex Washer Head Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1-1/4 In Length, Zinc Plated, #14 Awg Diameter, Hex Drive, 3/8 In Drive Size, 1.86 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175759 / 00781002175759
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$27.80 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,450
Resources
Images
 
 
TEKHW14114 - Small Image
 
TEKHW14114 - Large Image
 
TEKHW14114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#14 AWG
Length
1-1/4
Size
#14 x 1-1/4 IN
Descriptions
Description
#14 X 1-1/4'' HEX WASHER HEAD SELF DRILLING SCREW
Extra Long Description
DOTTIE TEKHW14114 14 X 1-1/4 Hex Wa
Features
Self Drilling, Invincibox(TM) Up to 2 Inch
Long Description
Self Drilling Screw, Steel, Hex Head, 1-1/4 in Length, Zinc Plated, #14 AWG Diameter, Hex Drive, 3/8 in Drive Size, 1.86 lb
Product Type
Self Drilling Screw
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1-1/4 in, #14
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch
Additional Information
Drive Size
3/8 in
Drive Type
Hex
Head Style
Hex
Head Type
Hex Washer
Hex Size
3/8
Package Quantity
100 CT
Thread Size
#14
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKHW14114
GTIN
00781002175759
UPC
781002175759
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Packaging
Weight
1.86 lb
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,450

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
350 View Store
Longview
200 View Store

M-Z

Location Stock Available
Marshall
200 View Store

* All prices subject to change.

Begin Live Chat