TEKHW8114 - #8 X 1-1/4'' HWH Self Drilling Screw

LH Dottie

  • $0.18 (Each)
  • $0.18 (Each)

  • $17.86 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKHW8114
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW8114
Description
#8 X 1-1/4'' HWH Self Drilling Screw
Washer Head Self Drilling Screw, Steel Material, #8 X 1-1/4 In. Size, Hex Washer Head Type, Zinc Plated Finish, 1/4 In. Hex Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175155 / 00781002175155
Weight per unit
0.0065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$17.86 (Per 100)
Resources
Images
 
 
TEKHW8114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 x 1-1/4 IN
Length
1-1/4
Descriptions
Description
#8 X 1-1/4'' HWH SELF DRILLING SCREW
Product Type
8 X 1-1/4 Hex Washer Head Self Drilling Screws
extra long description
DOTTIE TEKHW8114 8 X 1-1/4 Hex Wash
Long Description
Washer Head Self Drilling Screw, Steel material, #8 x 1-1/4 in. Size, Hex Washer head type, Zinc Plated Finish, 1/4 in. hex size
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Hex Size
1/4
Thread Size
#8
Head Type
Hex Washer
Manufacturer Information
Manufacturers Part Number
TEKHW8114
Brand
LH DOTTIE
GTIN
00781002175155
UPC
781002175155
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Packaging
Weight per each
0.0065
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat