TEKHW812 - #8 X 1/2'' HWH Self Drilling Screw

LH Dottie

  • $13.58 (Per 100)
  • $0.14 (Each)

  • $13.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKHW812
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW812
Description
#8 X 1/2'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Hex Drive, 1/4 In Drive Size, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175001 / 00781002175001
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$13.58 (Per 100)
Resources
Images
 
 
TEKHW812 - Small Image
 
TEKHW812 - Large Image
 
TEKHW812 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Diameter
#8 AWG
Size
#8 X 1/2 IN
Descriptions
Product Type
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Hex Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Hex Drive, 1/4 in Drive Size, 0.36 lb
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #8, Phillips, 100 CT
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
extra long description
DOTTIE TEKHW812 8 X 1/2 Hex Washer
Description
#8 X 1/2'' HWH SELF DRILLING SCREW
Additional Information
Head Style
Hex
Drive Type
Hex
Drive Size
1/4 in
package quantity
100 CT
Thread Size
#8
Hex Size
1/4
Head Type
Hex Washer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKHW812
GTIN
00781002175001
UPC
781002175001
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Availability
minimum qty
100
Packaging
Weight
0.36 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat