TEKPH102 - #10 X 2'' Phillips Pan Head Self Drilling Screw

LH Dottie

  • $0.25 (Each)
  • $0.25 (Each)

  • $12.26 (Per 50)

  • $24.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKPH102
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKPH102
Description
#10 X 2'' Phillips Pan Head Self Drilling Screw
Pan Head Self Drilling Screw, Steel Material, #10 X 2 In. Size, Zinc Plated Finish, Phillips Drive Type, #2 Bit Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002174509 / 00781002174509
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$0.25 (Each)
Standard Packaging
$12.26 (Per 50)
Resources
Images
 
 
TEKPH102 - Small Image
 
TEKPH102 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10 x 2 IN
Length
2
Descriptions
Product Type
10 X 2 Pan Head Phillips Self Drilling Screws
extra long description
DOTTIE TEKPH102 10 X 2 Pan Head Phi
Description
#10 X 2'' PHILLIPS PAN HEAD SELF DRILLING SCREW
Long Description
Pan Head Self Drilling Screw, Steel material, #10 x 2 in. Size, Zinc Plated Finish, Phillips drive type, #2 bit size
Special Features
Features: Self Piercing, Self Tapping
Additional Information
Thread Size
#10
Bit Size
#2
Head Type
Pan
Drive Type
Phillips
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
TEKPH102
GTIN
00781002174509
UPC
781002174509
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Pan Head Self Drilling Screw
Packaging
Weight per each
0.015
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat