TEKW8114 - #8 X 1-1/4'' Phil WH Self Drilling Screw

LH Dottie

  • $0.28 (Each)
  • $0.28 (Each)

  • $28.12 (Per 100)

In-Stock: 2,700 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKW8114
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKW8114
Description
#8 X 1-1/4'' Phil WH Self Drilling Screw
Wafer Head Self Drilling Screw, Steel Material, #8 X 1-1/4 In. Size, Zinc Plated Finish, Phillips Drive Type, #2 Bit Size, Patented Invincibox Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002177852 / 00781002177852
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$28.12 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,700
Resources
Images
 
 
TEKW8114 - Small Image
 
TEKW8114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 x 1-1/4 IN
Length
1-1/4
Descriptions
Description
#8 X 1-1/4'' PHIL WH SELF DRILLING SCREW
extra long description
DOTTIE TEKW8114 8 X 1-1/4 Phillips
Product Type
8 X 1-1/4 Phillips Wafer Head Self Drilling Screws
Long Description
Wafer Head Self Drilling Screw, Steel material, #8 x 1-1/4 in. Size, Zinc Plated Finish, Phillips drive type, #2 bit size, Patented Invincibox Packaging
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Bit Size
#2
Thread Size
#8
Drive Type
Phillips
Head Type
Wafer
Manufacturer Information
Manufacturers Part Number
TEKW8114
Brand
LH DOTTIE
GTIN
00781002177852
UPC
781002177852
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Wafer Head Self Drilling Screw
Packaging
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,700

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Denton
100 View Store

* All prices subject to change.

Begin Live Chat