TEKW812 - #8 X 1/2'' Phil WH Self Drilling Screw

LH Dottie

  • $12.30 (Per 100)
  • $0.12 (Each)

  • $12.30 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKW812
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKW812
Description
#8 X 1/2'' Phil WH Self Drilling Screw
Wafer Head Self Drilling Screw, Steel Material, #8 X 1/2 In. Size, Zinc Plated Finish, Phillips Drive Type, #2 Bit Size, Patented Invincibox Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002177753 / 00781002177753
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$12.30 (Per 100)
Resources
Images
 
 
TEKW812 - Small Image
 
TEKW812 - Large Image
 
TEKW812 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 X 1/2 IN
Length
1/2 in
Diameter
#8 AWG
Descriptions
Long Description
Self Drilling Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.34 lb
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Product Type
Self Drilling Screw
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #8, Phillips, 100 CT
extra long description
DOTTIE TEKW812 8 X 1/2 Phillips Waf
Description
#8 X 1/2'' PHIL WH SELF DRILLING SCREW
Additional Information
Bit Size
#2
Thread Size
#8
Head Type
Wafer
Drive Type
Phillips
Drive Size
#2
Head Style
Wafer
package quantity
100 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKW812
GTIN
00781002177753
UPC
781002177753
Taxonomies, Classifications, and Categories
Type
Wafer Head Self Drilling Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.34 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat