TEKWT812 - #8 X 1/2'' Phil WH Self Drilling Screw

LH Dottie

  • $61.50 (Per 500)
  • $0.12 (Each)

  • $12.30 (Per 100)

  • $61.50 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TEKWT812
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKWT812
Description
#8 X 1/2'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 1.9 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002177906 / 00781002177906
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.12 (Each)
Carton
$61.50 (Per 500)
Resources
Images
 
 
TEKWT812 - Large Image
 
TEKWT812 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Diameter
#8 AWG
Size
#8 X 1/2 IN
Descriptions
Product Type
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 1.9 lb
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #8, Phillips, 500 PK
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
extra long description
DOTTIE TEKWT812 8 X 1/2 Phillips Wa
Description
#8 X 1/2'' PHIL WH SELF DRILLING SCREW
Additional Information
Head Style
Wafer
package quantity
500 PK
Drive Type
Phillips
Drive Size
#2
Bit Size
#2
Thread Size
#8
Head Type
Wafer
Manufacturer Information
Manufacturers Part Number
TEKWT812
Brand
LH DOTTIE
GTIN
00781002177906
UPC
781002177906
Taxonomies, Classifications, and Categories
Type
Wafer Head Self Drilling Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
500
Packaging
Weight
1.9 lb
Weight per each
0.004
Carton
500
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
You must have an account to view stock levels

* All prices subject to change.