TK810 - #8-#10 Assorted HH Self-Drilling Screw Kit

LH Dottie

  • $56.81 (Each)
  • $56.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK810
Manufacturer
LH Dottie
Manufacturer's Part Number
TK810
Description
#8-#10 Assorted HH Self-Drilling Screw Kit
Self Drilling Screw Kit, #8 Size, 295 Pieces, Steel Material, Includes (75) #8 X 1/2 In Hex Head Self Drilling Screws and (40) #8 X 1 In Hex Head Self Drilling Screws and (50) #8 X 3/4 In Hex Head Self Drilling Screws and (50) #10 X 1/2 In Hex Head Self Drilling Screws and (50) #10 X 3/4 In Hex Head Self Drilling Screws, (30) #10 X 1 In Hex Head Self Drilling Screws, (1) MT8 Magnetic Driver, (1) MT10 Magnetic Driver
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002177104 / 00781002177104
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.81 (Each)
Resources
Images
 
 
TK810 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
#8
Descriptions
Description
#8-#10 ASSORTED HH SELF-DRILLING SCREW KIT
extra long description
DOTTIE TK810 #8 - #10 Self Drilling
Product Type
#8 - #10 Self Drilling Screw Kit Hex Head
Long Description
Self Drilling Screw Kit, #8 Size, 295 pieces, Steel material, includes (75) #8 x 1/2 IN Hex Head Self Drilling Screws and (40) #8 x 1 IN Hex Head Self Drilling Screws and (50) #8 x 3/4 IN Hex Head Self Drilling Screws and (50) #10 x 1/2 IN Hex Head Self Drilling Screws and (50) #10 x 3/4 IN Hex Head Self Drilling Screws, (30) #10 x 1 IN Hex Head Self Drilling Screws, (1) MT8 Magnetic Driver, (1) MT10 Magnetic Driver
Special Features
Features: Reusable Six Compartment Box, Installation Tool
Additional Information
Number of Pieces
295
Manufacturer Information
Manufacturers Part Number
TK810
Brand
LH DOTTIE
GTIN
00781002177104
UPC
781002177104
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drilling Screw Kit
Packaging
Weight per each
1.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat