TXV12114 - #12 X 1-1/4'' Weather Resistant Coated Tek 5 Hex W

LH Dottie

  • $1.64 (Each)
  • $1.64 (Each)

  • $164.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TXV12114
Manufacturer
LH Dottie
Manufacturer's Part Number
TXV12114
Description
#12 X 1-1/4'' Weather Resistant Coated Tek 5 Hex W
#12 X 1-1/4'' Weather Resistant Coated Tek 5 Hex Washer Head Self Drilling Screw
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002826545 / 00781002826545
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$164.14 (Per 100)
Resources
Images
 
 
TXV12114 - Small Image
 
TXV12114 - Large Image
Attachments
 
 
TXV12114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Weather Resistant Coated
Descriptions
Description
#12 X 1-1/4'' WEATHER RESISTANT COATED TEK 5 HEX W
Product Type
#12X1-1/4'' WTHR Resist CTD TEK5 Hex WSHRHD Selfdrlscrw
extra long description
DOTTIE TXV12114 #12x1-1/4'' Wthr Re
Special Features
Rust & Corrosion Protection, Non-Walking Point, 0.125'' - 0.500'' Drilling Capacity
Long Description
#12 x 1-1/4'' Weather Resistant Coated Tek 5 Hex Washer Head Self Drilling Screw
Additional Information
Hex Size
5/16
Drive Type
Hex
Head Type
Hex Washer
Point Type
#5
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TXV12114
GTIN
00781002826545
UPC
781002826545
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Self Drilling Screw
Packaging
Weight per each
0.013
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat