TY164 - Black Annealed Steel Tie Wire

LH Dottie

  • $16.14 (Each)
  • $16.14 (Each)

  • $193.68 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY164
Manufacturer
LH Dottie
Manufacturer's Part Number
TY164
Description
Black Annealed Steel Tie Wire
Tie Wire, 20 Pieces, Steel, Black Annealed, 400 FT Length, 71.10 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31151804 - Staple wire
UPC/GTIN
781002281702 / 00781002281702
Weight per unit
3.5375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.14 (Each)
Carton
$193.68 (Per 12)
Resources
Images
 
 
TY164 - Large Image
 
TY164 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Annealed
Dimensions and Weight
Length
400
Descriptions
Product Type
Tie Wire
Description
STEEL TIE WIRE (BLACK ANNEALED)
Features
16 1/2 Gauge, 400 FT (3-1/2#), Black Annealed or Galvanized
Short Description
Tie Wire, Steel, Black Annealed, 400 ft
Long Description
Tie Wire, 20 Pieces, Steel, Black Annealed, 400 ft Length, 71.10 lb
Additional Information
Tie Wire is Used for Many Purposes, Among them Tying Down PVC Conduit in Trenches Before Pouring Concrete, as well as Drop Ceiling Applications
extra long description
DOTTIE TY164 Steel Tie Wire ( Black
Special Features
Features: 16 1/2 Gauge, 400 FT (3-1/2#), Black Annealed or Galvanized
Additional Information
Number of Pieces
20
package quantity
20 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TY164
GTIN
00781002281702
UPC
781002281702
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Steel Black Annealed Tire Wire
Packaging
Weight
71.10 lb
Weight per each
3.5375
Carton
12
Uses, Certifications, and Standards
Application
Drop Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat