UT44D - 3'' X 1000' Orange Underground Tape

LH Dottie

  • $68.48 (Each)
  • $68.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UT44D
Manufacturer
LH Dottie
Manufacturer's Part Number
UT44D
Description
3'' X 1000' Orange Underground Tape
Underground Tape, Non-Adhesive, Orange, 1000 FT. Length, Non-Adhesive Polyethylene Material, "Caution Buried Fiber Optic Line Below" Legend, 4 Mil. Thickness, 3 In. Width
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
N/A
UPC/GTIN
781002167440 / 00781002167440
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.48 (Each)
Resources
Images
 
 
UT44D - Small Image
 
UT44D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Adhesive Polyethylene
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1000
Width
3
Thickness
4
Descriptions
Description
3'' X 1000' ORANGE UNDERGROUND TAPE
Long Description
Underground Tape, Non-Adhesive, Orange, 1000 ft. length, Non-Adhesive Polyethylene material, "Caution Buried Fiber Optic Line Below" legend, 4 mil. thickness, 3 in. width
Special Features
Features: Non Adhesive Polyethylene, Continuous Warning, 4 MIL, 3 IN & 6 IN Widths x 1, 000 FT, Custom Legends Available
Product Type
3" X 1000' Underground Tape 4 Mil Fiber - Orange
extra long description
DOTTIE UT44D 3" X 1000' Underground
Additional Information
Roll Length
1000
Legend
Caution Buried Fiber Optic Line Below
Manufacturer Information
Manufacturers Part Number
UT44D
Brand
LH DOTTIE
GTIN
00781002167440
UPC
781002167440
Taxonomies, Classifications, and Categories
Type
Underground Tape
Category Description
TAPE
Packaging
Weight per each
4.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat