W38300 - 3/8'' X 3'' Wedge Anchor

LH Dottie

  • $2.43 (Each)
  • $2.43 (Each)

  • $121.57 (Per 50)

  • $243.14 (Per 100)

Availability: In Stock Locally
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
W38300
Manufacturer
LH Dottie
Manufacturer's Part Number
W38300
Description
3/8'' X 3'' Wedge Anchor
Wedge Anchor, Steel, 3 In Length, Zinc Plated, Hex Head, 1-7/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593089 / 00781002593089
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$121.57 (Per 50)
Resources
Images
 
 
W38300 - Small Image
 
W38300 - Large Image
 
W38300 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
3/8
Size
3/8 x 3
Descriptions
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 3 in Length, Zinc Plated, Hex Head, 1-7/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.11 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 3 in, Zinc Plated
Description
3/8'' X 3'' WEDGE ANCHOR
extra long description
DOTTIE W38300 3/8 X 3" Wedge Anchor
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Head Type
Hex
Thread Length
1-7/8 in
Drive Type
Hex
package quantity
50 PK;300 CT
Bolt Size
1/4 x 2-1/4
Drill Size
3/8
Thread Size
3/8-16
included
Washer And Nut
Thread Type
Full
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W38300
GTIN
00781002593089
UPC
781002593089
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.11 lb
Weight per each
0.102
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W38300.
Jump To:

Similar Items

Similar items are close alternatives to W38300, though they may not be 100% alike.

Wedge Anchor, 3 In Length, Zinc Plated, 3/8 In Diameter, 5.37 LB
  • Our Part #: 6413J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6413J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($85.78) · 300 ($514.65) ·
6413J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.78

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat