WDT363 - Driller Toggle 3/16" Kit W/ Combo Slot/Phillips

LH Dottie

  • $61.07 (Each)
  • $61.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDT363
Manufacturer
LH Dottie
Manufacturer's Part Number
WDT363
Description
Driller Toggle 3/16" Kit W/ Combo Slot/Phillips
Dottie WDT363 Driller Toggle 3/16"
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002810230 / 00781002810230
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.07 (Each)
Resources
Images
 
 
WDT363 - Small Image
 
WDT363 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
3/16 x 3
Descriptions
Description
DRILLER TOGGLE 3/16" KIT W/ COMBO SLOT/PHILLIPS
Product Type
Driller Toggle 3/16" Kit With Combo Slot/Phillips
Long Description
DOTTIE WDT363 Driller Toggle 3/16"
Special Features
Features: Reusable, Labor Saver
Additional Information
Number of Pieces
25
Manufacturer Information
Manufacturers Part Number
WDT363
Brand
LH DOTTIE
GTIN
00781002810230
UPC
781002810230
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Wall Board Toggle Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.068
Carton
1
Uses, Certifications, and Standards
Application
For 1/2 IN Drywall, Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat