WH32101 - #1 Phillips Screwriver

Dottie

  • $9.14 (Each)
  • $9.14 (Each)

  • $91.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH32101
Manufacturer
Dottie
Manufacturer's Part Number
WH32101
Description
#1 Phillips Screwriver
Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
084705321011 / 00084705321011
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.14 (Each)
Carton
$9.14 (Each)
Standard Packaging
$91.40 (Per 10)
Resources
Images
 
 
WH32101 - Small Image
 
WH32101 - Large Image
Attachments
 
 
WH32101 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
High Alloy CVM Steel
Dimensions and Weight
Overall Length
7-1/2 in
Descriptions
Description
#1 PHILLIPS SCREWRIVER
Product Type
Insulated Phillips Screwdriver 1X 80MM
Long Description
Dottie L H Company WH32101 Wiha-SoftFinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 IN Overall Length, Wiha-SoftFinish Handle, 3 IN Blade Length, High Alloy CVM Steel Blade, Black Blade, ASTM F-1505-01, New VDE Specification 0682/part 201, EN/IEC 60900, N
Additional Information
Blade Length
3 in
Tip Size
#1
tip type
Phillips
Handle Type
Wiha-SoftFinish
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
WH32101
sub brand
Wiha-SoftFinish
GTIN
00084705321011
UPC
084705321011
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
22PCAFJ2G
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ASTM F-1505-01, New VDE Specification 0682/part 201, EN/IEC 60900, NFPA70E And CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat