WH32923 - 8" Pliers Long Nose

Dottie

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH32923
Manufacturer
Dottie
Manufacturer's Part Number
WH32923
Description
8" Pliers Long Nose
Insulated Industrial Long Nose Pliers With Cutters 8 Awg 8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112832 - Socket attachments and accessories
UPC/GTIN
084705329239 / 00084705329239
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8" PLIERS LONG NOSE
Product Type
Insulated Industrial Long Nose Pliers 8"
Long Description
Insulated Industrial Long Nose Pliers with Cutters 8 AWG 8
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
WH32923
GTIN
00084705329239
UPC
084705329239
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.46
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat