WRT6114 - #6 X 1-1/4'' Phil BH Coarse Thread Drywall Screw

LH Dottie

  • $22.20 (Per 500)
  • $0.04 (Each)

  • $4.44 (Per 100)

  • $22.20 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WRT6114
Manufacturer
LH Dottie
Manufacturer's Part Number
WRT6114
Description
#6 X 1-1/4'' Phil BH Coarse Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1-1/4 In Length, Yellow Zinc Plated, Unc-2A Thread Type, #6 Awg Diameter, Phillips Drive, 2 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002162162 / 00781002162162
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.04 (Each)
Carton
$22.20 (Per 500)
Resources
Images
 
 
WRT6114 - Large Image
 
WRT6114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Yellow Zinc Plated
Dimensions and Weight
Diameter
#6 AWG
Size
#6 x 1-1/4 IN
Length
1-1/4
Descriptions
Long Description
Drywall Screw, Steel, Bugle Head, 1-1/4 in Length, Yellow Zinc Plated, UNC-2A Thread Type, #6 AWG Diameter, Phillips Drive, 2 lb
Features
Wood Rocket, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Drywall Screw, Bugle,Steel, Yellow Zinc Plated, 1-1/4 in, #6
Description
#6 X 1-1/4'' PHIL BH COARSE THREAD DRYWALL SCREW
Product Type
Drywall Screw
extra long description
DOTTIE WRT6114 6 X 1-1/4 Drywall Sc
Special Features
Features: Wood Rocket, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Head Style
Bugle
Thread Type
UNC-2A
Drive Type
Phillips
package quantity
500 CT
Thread Size
#6
Point Type
Self Piercing
Head Type
Bugle
Screw Type
Drywall
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WRT6114
GTIN
00781002162162
UPC
781002162162
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Wood Rocket Drywall Screw
Availability
minimum qty
500
Packaging
Weight
2 lb
Weight per each
0.004
Carton
500
Uses, Certifications, and Standards
Application
Drywall, Particle Board, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat