WRT62 - #6 X 2'' Phil BH Coarse Thread Drywall Screw

LH Dottie

  • $23.83 (Per 250)
  • $0.10 (Each)

  • $9.53 (Per 100)

  • $23.83 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WRT62
Manufacturer
LH Dottie
Manufacturer's Part Number
WRT62
Description
#6 X 2'' Phil BH Coarse Thread Drywall Screw
Bugle Head Wood Rocket Drywall Screw, Steel Material, #6 X 2 In. Size, 2 In. Length, Coarse Thread Type, #6 Thread Size, Yellow Head Color, Yellow Zinc Finish, Phillips Drive, Drywall Screw Type, Self Piercing, Tuff Pack Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002162179 / 00781002162179
Weight per unit
0.0063 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.10 (Each)
Carton
$23.82 (Per 250)
Resources
Images
 
 
WRT62 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Yellow Zinc
Dimensions and Weight
Size
#6 X 2 IN
Length
2
Descriptions
extra long description
DOTTIE WRT62 6 X 2 Drywall Screws P
Description
#6 X 2'' PHIL BH COARSE THREAD DRYWALL SCREW
Long Description
Bugle Head Wood Rocket Drywall Screw, Steel material, #6 x 2 in. Size, 2 in. length, Coarse thread type, #6 thread size, Yellow head color, Yellow Zinc finish, Phillips drive, Drywall screw type, Self Piercing, Tuff Pack Packaging
Special Features
Features: Wood Rocket, Invincibox Up to 2 Inch, Tuff Pack
Product Type
6 X 2 Drywall Screws Phillips Bugle Head Coarse
Additional Information
Thread Size
#6
Head Type
Bugle
Thread Type
Coarse
Screw Type
Drywall
Point Type
Self Piercing
Manufacturer Information
Manufacturers Part Number
WRT62
Brand
LH DOTTIE
GTIN
00781002162179
UPC
781002162179
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Wood Rocket Drywall Screw
Availability
minimum qty
250
Packaging
Weight per each
0.0063
Carton
250
Uses, Certifications, and Standards
Application
Drywall, Particle Board, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat