WS02 - 2' Red Nylon Web Strap

LH Dottie

  • $11.98 (Each)
  • $11.98 (Each)

  • $143.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS02
Manufacturer
LH Dottie
Manufacturer's Part Number
WS02
Description
2' Red Nylon Web Strap
Web Strap, 2 FT. Length, Nylon Material, Red
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151903 - Fiber straps
UPC/GTIN
781002241607 / 00781002241607
Weight per unit
0.1775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.98 (Each)
Carton
$143.76 (Per 12)
Resources
Images
 
 
WS02 - Small Image
 
WS02 - Large Image
 
WS02 - Large Image
Specifications Sheets
 
 
WS02 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Red
Dimensions and Weight
Length
2
Overall Length
2 ft
Descriptions
Long Description
Web Strap, Nylon Material, Red, 750 lb Load Rating, 2 ft Overall Length, 0.17 lb
Special Features
Features: Weatherproof, 750 LB Test Webbing, Strong 1 IN Heavy Duty Web Construction, Rustproof, Cam-Action Buckle, For Securing Contractor DIY, Landscape Maintenance, Recreational Loads
Product Type
Web Strap
Short Description
2 ft Web Strap, Nylon, Red
extra long description
DOTTIE WS02 2' Nylon Web Straps - R
Description
2' RED NYLON WEB STRAP
Additional Information
Load Rating
750 lb
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WS02
GTIN
00781002241607
UPC
781002241607
Taxonomies, Classifications, and Categories
Type
Web Strap
Category Description
PULL LINE, ROPE, CARRIERS
Availability
Status
Inactive
Packaging
Weight
0.17 lb
Weight per each
0.1775
Carton
12
Uses, Certifications, and Standards
Application
For securing Contractor, DIY, Landscape Maintenance, recreational loads and more.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat