WS06 - 6' Green Nylon Web Strap

LH Dottie

  • $15.43 (Each)
  • $15.43 (Each)

  • $185.16 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS06
Manufacturer
LH Dottie
Manufacturer's Part Number
WS06
Description
6' Green Nylon Web Strap
Web Strap, 6 FT. Length, Nylon Material, Green
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151903 - Fiber straps
UPC/GTIN
781002241621 / 00781002241621
Weight per unit
0.2417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.43 (Each)
Carton
$185.16 (Per 12)
Resources
Images
 
 
WS06 - Large Image
 
WS06 - Large Image
 
WS06 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
6
Descriptions
extra long description
DOTTIE WS06 6' Nylon Web Straps - G
Product Type
6' Nylon Web Straps - Green
Description
6' GREEN NYLON WEB STRAP
Long Description
Web Strap, 6 ft. length, Nylon material, Green
Special Features
Features: Weatherproof, 750 LB Test Webbing, Strong 1 IN Heavy Duty Web Construction, Rustproof, Cam-Action Buckle, For Securing Contractor DIY, Landscape Maintenance, Recreational Loads
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WS06
GTIN
00781002241621
UPC
781002241621
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Web Strap
Packaging
Weight per each
0.2417
Carton
12
Uses, Certifications, and Standards
Application
For securing Contractor, DIY, Landscape Maintenance, recreational loads and more.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat