WS08 - 8' Purple Nylon Web Strap

LH Dottie

  • $16.68 (Each)
  • $16.68 (Each)

  • $200.16 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS08
Manufacturer
LH Dottie
Manufacturer's Part Number
WS08
Description
8' Purple Nylon Web Strap
Web Strap, Nylon Material, Purple, 750 LB Load Rating, 8 FT Overall Length, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151903 - Fiber straps
UPC/GTIN
781002241638 / 00781002241638
Weight per unit
0.2875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.68 (Each)
Carton
$200.16 (Per 12)
Resources
Images
 
 
WS08 - Small Image
 
WS08 - Large Image
 
WS08 - Large Image
Specifications Sheets
 
 
WS08 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Overall Length
8 ft
Length
8
Descriptions
Product Type
Web Strap
Long Description
Web Strap, Nylon Material, Purple, 750 lb Load Rating, 8 ft Overall Length, 0.28 lb
Short Description
8 ft Web Strap, Nylon, Purple
extra long description
DOTTIE WS08 8' Nylon Web Straps - P
Description
8' PURPLE NYLON WEB STRAP
Special Features
Features: Weatherproof, 750 LB Test Webbing, Strong 1 IN Heavy Duty Web Construction, Rustproof, Cam-Action Buckle, For Securing Contractor DIY, Landscape Maintenance, Recreational Loads
Additional Information
Load Rating
750 lb
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WS08
GTIN
00781002241638
UPC
781002241638
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Web Strap
Availability
Status
Inactive
Packaging
Weight
0.28 lb
Weight per each
0.2875
Carton
12
Uses, Certifications, and Standards
Application
For securing Contractor, DIY, Landscape Maintenance, recreational loads and more.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WS08.
Jump To:

Similar Items

Similar items are close alternatives to WS08, though they may not be 100% alike.

Web Strap, Nylon Material, Yellow, 750 LB Load Rating, 4 FT Overall Length, 0.2 ...
  • Our Part #: WS04
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WS04
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($166.08) ·
WS04 - L.H. Dottie CO.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.84

Each

QTY:
Each
Add
Web Strap, Nylon Material, Red, 750 LB Load Rating, 2 FT Overall Length, 0.17 LB
  • Our Part #: WS02
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WS02
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($143.76) ·
WS02 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.98

Each

QTY:
Each
Add
Web Strap, 10 FT. Length, Nylon Material, Blue
  • Our Part #: WS10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WS10
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($244.32) ·
WS10 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.36

Each

QTY:
Each
Add
Web Strap, 8 FT. Length, Nylon Material, Purple, 2 Piece
  • Our Part #: 2WS08
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2WS08
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 2 ($87.66) ·
2WS08 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.83

Each

QTY:
Each
Add
Web Strap, 12 FT. Length, Nylon Material, Black
  • Our Part #: WS12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WS12
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($258.36) ·
WS12 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.53

Each

QTY:
Each
Add
Web Strap, 6 FT. Length, Nylon Material, Green
  • Our Part #: WS06
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WS06
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($185.16) ·
WS06 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.43

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat