WTHGL150 - 1-1/2'' Weathertight Hub W/Grounding Lug

LH Dottie

  • $29.08 (Each)
  • $29.08 (Each)

  • $145.38 (Per 5)

  • $2,907.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WTHGL150
Manufacturer
LH Dottie
Manufacturer's Part Number
WTHGL150
Description
1-1/2'' Weathertight Hub W/Grounding Lug
Watertight Hub, 1-1/2 In. Size, Zinc Alloy Material, Threaded Connection, Die Cast Construction, Grounding Lug
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002602743 / 00781002602743
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.08 (Each)
Carton
$145.38 (Per 5)
Resources
Images
 
 
WTHGL150 - Small Image
 
WTHGL150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc Alloy
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2'' WEATHERTIGHT HUB W/GROUNDING LUG
Product Type
1-1/2" Weathertight Hubs With Grounding Lug
extra long description
DOTTIE WTHGL150 1-1/2" Weathertight
Long Description
Watertight Hub, 1-1/2 in. Size, Zinc Alloy material, Threaded connection, Die Cast construction, Grounding Lug
Construction
Die Cast
Special Features
Features: High Strength, Grounding Lug, Sealing Ring, 105¦ Rated Throat Insulator, Used to Terminate Rigid Conduit or IMC into an Enclosure
Manufacturer Information
Manufacturers Part Number
WTHGL150
Brand
LH DOTTIE
GTIN
00781002602743
UPC
781002602743
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Watertight Hub
Packaging
Weight per each
0.73
Carton
5
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat